TP
TRU-SPEC

Backpack, Black, 1050D Nylon, Polyester

  • Item # 53TX27
  • My Part #
  • Mfr. Model # 4918
  • Catalog Page # N/A
  • Catalog Group # J7278
  • UNSPSC # 53121603
Backpack, Black, 1050D Nylon,  Polyester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack
  • Type Tactical
  • Size 12" H x 8" W x 10-1/2" L
  • Color Black
  • Material 1050D Nylon, Polyester
  • Length (In.) 10-1/2
  • Width (In.) 8
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 4
  • Closure Zipper
  • Fits Magazines, Tactical Gear and Handgun
  • For Use With Tablet, Firearms, Magazines, Accessories
  • Features Padded Adjustable Sling Strap with Extra D-Rings for Accessories, Reinforced Grab and Go Carry Handle, Interior Magazine Sleeves, Key Chain Holder, Tablet Sleeve, Concealed Pistol Pockets, Perforated Foam Back, Hidden Pistol Sleeve In Main Compartment, Front Easy Access Tabbed Pistol Pocket with Loop Inside for Holster
  • Holds 672 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.