Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TROEMNER

Weight Set, Metric, 2000g to 1mg

  • Item# 8CHV9
  • Mfr. Model# TW-2000-01
  • Catalog Page# N/A
  • UNSPSC# 41111505
Weight Set,Metric,2000g to 1mg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Weight Set
  • Weight Style Cylinder
  • Measurement Type Metric
  • Nominal Mass 2000g to 1mg
  • Material 303 Stainless Steel
  • Class F
  • Includes 2000g, 1000g, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case with Handles, Metal Latch
  • Number of Pieces 26
  • Calibration Certificate No
  • Compliance NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms