Skip Content

TP
TROEMNER

200g to 1mg Calibration Weight Kit, Cylinder and Leaf Style, Class 1, Non-Accredited

  • Item # 8UPM1
  • My Part #
  • Mfr. Model # 7221-1T
  • Catalog Page # 645
  • UNSPSC # 41111505
200g to 1mg Calibration Weight Kit, Cylinder and Leaf Style, Class 1, Non-Accredited close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,476.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a highly polished mirror-like finish that allows you to easily view scratches and foreign matter, this TROEMNER precision weight set has precision analytical calibration weights made of highly-polished Troemner Alloy 8 stainless steel. Material provides for low magnetic susceptibility, uniform consistency, and high corrosion resistance. Each weight has a tapered neck design that lets you easily handle each weight with forceps or lifter. Weights are marked with the nominal value and have a recessed bottom to help reduce wear.

View More

Technical Specs

  • Item - Calibration Weights Calibration Weight Kit
  • Nominal Mass 200g to 1mg
  • Calibration Weight Class 1
  • Calibration Certificate Non-Accredited
  • Calibration Weight Style Cylinder and Leaf
  • Calibration Weight Material Aluminum, 304 Stainless Steel, Stainless Steel
  • Measurement Type Metric
  • Includes (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps
  • Number of Pieces 23
  • Finish Polished
  • Calibration Weight Compliance Agency ANSI, ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.