Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TROEMNER

Weight, Weight, Avoirdupois, 20 lb.

  • Item# 9TCN4
  • Mfr. Model# 1272
  • Catalog Page# N/A
  • UNSPSC# 41111505
Weight,Weight,Avoirdupois,20 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item WeightWeight
  • Weight Style Grip Handle
  • Measurement Type Avoirdupois
  • Nominal Mass 20 lb.
  • Material 303 Stainless Steel
  • Class F
  • Number of Pieces 1
  • Calibration Certificate No
  • Compliance NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms