Skip Content

ST
MAGCLIP

Plastic Tool Storage Mat, Magnetic Mounting Type, Black

  • Item # 2RNN8
  • My Part #
  • Mfr. Model # 72460
  • Catalog Page # 1332
  • UNSPSC # 27112109
Plastic Tool Storage Mat, Magnetic Mounting Type, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring reverse polarity magnetic power, the Universal Mag-Clip Strip holds wrenches, screwdrivers, pliers, and other hand tools tight and secure, while keeping them right at your fingertips. The base is made of tough polymer. Mount it on any smooth metal surface. It resists grease, oil, chemicals, and rust.

View More

Technical Specs

  • Sub-Category - Pegboard And Slatwall Accessories Tool Holder
  • Item Tool Storage Mat
  • Overall Height 16-5/8"
  • Overall Width 1-7/8"
  • Mounting Type Magnetic
  • Material Plastic
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.