Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRITON

Steel A-Frame Pegboard Truck, 800 lb. Load Capacity, Epoxy Coated Finish, White

  • Item # 49WL50
  • My Part #
  • Mfr. Model # LBC-18
  • Catalog Page # N/A
  • UNSPSC # 56111907
Steel A-Frame Pegboard Truck, 800 lb. Load Capacity, Epoxy Coated Finish, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $630.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Mobile Pegboards A-Frame Pegboard Truck
  • Overall Height 39-1/4"
  • Overall Depth 36-3/4"
  • Overall Width 21-1/4"
  • Tool Storage Space 18 sq. ft.
  • Panel Hole Size 3/8"
  • Panel Hole Spacing 1-1/2"
  • Material Steel
  • Color White
  • Finish Epoxy Coated
  • Caster Dia. 3"
  • Assembled/Unassembled Unassembled
  • Includes Aluminum Frame Tool Cart with Tray
  • Caster Material Neoprene
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Load Capacity 800 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.