Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRITON

Steel Hang Rail Storage Hooks, Gray

  • Item# 4CTP8
  • Mfr. Model# 1748
  • Catalog Page# N/A
  • UNSPSC# 31162610
Steel Hang Rail Storage Hooks, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hang Rail Storage Hooks
  • Height 3-1/2"
  • Width 4"
  • Length 15"
  • Load Rating 75 lb.
  • Material Steel
  • Color Gray
  • Finish Epoxy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms