Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRITON

Black Vinyl Desk Chair 18" Back Height, Arm Style: Adjustable

  • Item # 4KK20
  • My Part #
  • Mfr. Model # TRLD4-W92-1B
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Vinyl Desk Chair 18" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Black
  • Weight Capacity 350 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Back Height 18"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 42"
  • Overall Width 19-1/2"
  • Overall Depth 19-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 19-1/2"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Black
  • Base Style 5-Star
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products