Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TRITON

Black Nylon Desk Chair, 42" Overall Height

  • Item# 4KK19
  • Mfr. Model# TRLD4-1FT-1B
  • Catalog Page# N/A
  • UNSPSC# 56101504
Black Nylon Desk Chair, 42" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Chair
  • Overall Height 42"
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 19-1/2"
  • Back Height 18"
  • Back Width 18"
  • Seat Color Black
  • Back Color Black
  • Seat Material Nylon
  • Cushion Thickness 3"
  • Arm Style Adjustable
  • Weight Capacity 350 lb.
  • Features Adjustable Arms
  • Caster Type Carpet
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms