Skip Content

DG
TRITON

Black Nylon Desk Chair 15" Back Height, Arm Style: No Arm

  • Item # 4KK13
  • My Part #
  • Mfr. Model # TRMD4-1CS-1
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Nylon Desk Chair 15" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Nylon
  • Back Material Nylon
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Black
  • Weight Capacity 350 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Back Height 15"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 39"
  • Overall Width 19-1/2"
  • Overall Depth 19-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 19-1/2"
  • Back Width 17-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Black
  • Base Style 5-Star
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products