Skip Content

C3
TRITAN

Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 60mm Bore Dia.

  • Item # 36UZ36
  • My Part #
  • Mfr. Model # UCP212-60MM
  • Catalog Page # N/A
  • UNSPSC # 31171511
Pillow Block Bearing,Ball,60mm Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pillow Block Bearing
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 60mm
  • Bolt Hole Center-to-Center 184mm
  • Mounting Surface to Shaft Center 69.8mm
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Series UCP
  • Number of Bolts 2
  • Bolt Size 5/8"
  • Overall Height 138mm
  • Overall Width 65.1mm
  • Overall Length 241mm
  • Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
  • Dynamic Load Capacity 10,723 lb.
  • Static Load Capacity 7396 lb.
  • Temp. Range -40 Degrees to 250 Degrees F
  • Finish Painted
  • Standards ISO, AFBMA
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.