Skip Content
DV
TRITAN

Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-13/16" Bore Dia.

  • Item # 36UZ24
  • My Part #
  • Mfr. Model # UCP210-29
  • Catalog Page # N/A
  • UNSPSC # 31171511
Pillow Block Bearing,Ball,1-13/16" Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pillow Block Bearings

Technical Specs

  • Item Pillow Block Bearing
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 1-13/16"
  • Bolt Hole Center-to-Center 159mm
  • Mounting Surface to Shaft Center 57.1mm
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Series UCP
  • Number of Bolts 2
  • Bolt Size 5/8"
  • Overall Height 113mm
  • Overall Width 51.6mm
  • Overall Length 206mm
  • Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
  • Dynamic Load Capacity 7868 lb.
  • Static Load Capacity 5216 lb.
  • Temp. Range -40 Degrees to 250 Degrees F
  • Finish Painted
  • Standards ISO, AFBMA
How can we improve our Technical Specifications?

Compliance and Restrictions