Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Test Tube Disp, 12x75mm Tubes, 12x3.25x4In

  • Item# 3WHJ8
  • Mfr. Model# 50390
  • Catalog Page# N/A
  • UNSPSC# 56122002
Test Tube Disp,12x75mm Tubes,12x3.25x4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laboratory Storage

Technical Specs

  • Item Test Tube Dispenser
  • Holds 12 x 75mm Test Tubes
  • Height 12"
  • Width 3-1/4"
  • Depth 4"
  • Material Acrylic
  • Color Clear Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.