Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPPNT

Mobile Storage Cart, 48" Width, High Density Polyethylene250 lbs. Load Rating

  • Item# 4LNN1
  • Mfr. Model# 4LNN1
  • Catalog Page# N/A
  • UNSPSC# 56101603
Mobile Storage Cart, 48" Width, High Density Polyethylene250 lbs. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Tables

Technical Specs

  • Item Mobile Storage Cart
  • Material High Density Polyethylene
  • Depth 24"
  • Width 48"
  • Load Rating 250 lbs.
  • Height 34-3/4"
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms