Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPPNT

24" x 18" x 1/2" HDPE Grossing Board, White

  • Item# 8X792
  • Mfr. Model# 50183
  • Catalog Page# N/A
  • UNSPSC# 41102915
24" x 18" x 1/2" HDPE Grossing Board, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Histology

Technical Specs

  • Item Grossing Board
  • Material HDPE
  • Height 1/2"
  • Length 24"
  • Width 18"
  • Size Large
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.