Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPPNT

Bin Cart, Core CL Side, 3 In Caster

  • Item# 14N190
  • Mfr. Model# 51018
  • Catalog Page# N/A
  • UNSPSC# 24101501
Bin Cart,Core CL Side,3 In Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Medical Carts

Technical Specs

  • Item Core CL Side Bin Cart
  • Overall Height 35-5/8"
  • Overall Width 27-1/4"
  • Caster Type 2 locking, 2 non-locking
  • Caster Material Rubber
  • Includes 3 full extionsion drawers; 6 large shelf/bins; locking sliding drawer
  • Load Capacity 150 lbs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.