Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRIPPNT

19"W x 56.6" Tilted Safety Shelf Cart

  • Item# 14N182
  • Mfr. Model# 51019
  • Catalog Page# N/A
  • UNSPSC# 24101501
19"W x 56.6" Tilted Safety Shelf Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Medical Carts

Technical Specs

  • Item Tilted Safety Shelf Cart
  • Overall Height 56.6"
  • Overall Width 19"
  • Number of Shelves 8
  • Caster Type 4 swivel casters, 2 with brakes
  • Includes 8 shelves placed at a 45 degree angle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.