Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

White Metal Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length

  • Item# 33L717
  • Mfr. Model# TLM615NC
  • Catalog Page# N/A
  • UNSPSC# 39121710
White Metal Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $49.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outlet strip is designed for indoor use, to deliver power safely where needed.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Outlets 6
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Mounting Style Keyhole
  • Color White
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Ideal for Distributing Alternate Waveform UPS or Generator Power to Connected Equipment
  • Length 13-3/4"
  • Width 2-1/2"
  • Height 2"
  • Circuit Breaker Yes
  • Includes Instruction Manual with Warranty Information
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


White Metal Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from So happy with the purchase I never realized how a power strip could make life calmer. We had used a store bought strip for our dental machine and had many problems. After consulting my sales rep, I found out about yours and ordered one. What a life saver! When a company invests in an expensive machine, it makes sense to protect it with a proper power strip worthy of it. Thank You!
Date published: 2013-03-28
  • y_2017, m_3, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33L717, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.