Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

15 ft. Metal Outlet Strip with 6 Outlets, White

  • Item # 33L712
  • Mfr. Model # TLM615NCRA
  • Catalog Page # N/A
  • UNSPSC # 39121710
15 ft. Metal Outlet Strip with 6 Outlets, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $55.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outlet strip is designed for indoor use, to deliver power safely where needed.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Keyhole
  • Color - Ext. Cords and Outlet Strips White
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Ideal for Distributing Alternate Waveform UPS or Generator Power to Connected Equipment
  • Length 13-3/4"
  • Width 2-1/2"
  • Height 2"
  • Circuit Breaker Yes
  • Includes 90 Degree Outlets
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


15 ft. Metal Outlet Strip with 6 Outlets, White is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Great Power Strip It's a well made power strip. I miss read and thought that it had a space saving plug that angled down but it just has a regular plug in. Other then that it's great.
Date published: 2017-03-25
Rated 5 out of 5 by from This Power Strip was a good choice I needed a Power Strip which could be used in field operation with reliable operation. I am satisfied with this product and bought a couple of ones.
Date published: 2016-06-25
Rated 5 out of 5 by from Hospital Cart Use The P615-HG-OEM meets the requirements of a recent Joint Commission inspection for operating room carts. The 15ft cord makes the cart flexible for movement, the locking cover meet the code requirement for locking covers, and the steel enclosure is durable with two fastener holes. This strip is high quality and a excellent choice for OR room carts.
Date published: 2015-02-12
  • y_2017, m_6, d_22, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_33L712, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.