Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

50 ft. VGA Video Cable, Black; For Use With Tripp Lite VGA Connectors

  • Item# 6HKL9
  • Mfr. Model# EZA-050-P
  • Catalog Page# 465
  • UNSPSC# 26121609
50 ft. VGA Video Cable, Black; For Use With Tripp Lite VGA Connectors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $374.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring integrated pull tabs and detachable, screw-on connectors, this versatile trunk cable allows for a variety of connection options. Use it where standard VGA cables won't fit, such as in conduit or in confined wall or ceiling spaces. Supporting resolutions up to 1600 x 1200, it eliminates the need to field terminate VGA connectors.

View More

Technical Specs

  • Item Video Cable
  • Cable Type VGA
  • Color Black
  • Length 50 ft.
  • Jacket Material Plenum
  • Connector Type 14-Pin DIN Female/14-Pin DIN Female
  • Conductor Size 28 AWG
  • For Use With Tripp Lite VGA Connectors
  • Features Threaded Ends with Screw-On Pull Caps, Variety of Connection Options, Plenum-Rated Jacket
  • Number of Cables 1
  • Shielding Double (Foil & Braid)
  • Impedance 75 ohms
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.