Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRIPP LITE

Standby UPS System, 550.0VA, 300.0W, 10 min./3.5 min. Backup Time

  • Item # 6FXL7
  • My Part #
  • Mfr. Model # ECO550UPSTAA
  • Catalog Page # 213
  • UNSPSC # 39121011
Standby UPS System, 550.0VA, 300.0W, 10 min./3.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• TAA-GSA compliant
• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 550.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 10 min./3.5 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec from AC to Battery, 3 msec from Battery to AC
  • Width 10.8"
  • Depth 5.7"
  • Height 3.1"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features (3) Built-In ECO Outlets w/Auto Off, Poweralert Software
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ROHS (Restriction of Hazardous Substances), TAA Compliant, ENERGY STAR Qualified
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.