Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRIPP LITE

Standby UPS System, 500.0VA, 280.0W, 15 min./4 min. Backup Time

  • Item # 5JK01
  • My Part #
  • Mfr. Model # INTERNETOFFICE500
  • Catalog Page # 213
  • UNSPSC # 39121011
Standby UPS System, 500.0VA, 280.0W, 15 min./4 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 500.0VA
  • Watts - UPS Systems 280.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 15 min./4 min.
  • Mounting - UPS Systems Tower/Wall
  • Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.2"
  • Depth 7.0"
  • Height 8.2"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Built-In Audible Alarm
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes Poweralert Software, USB Cable, Phone Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


UPS System, 500VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 is rated 4.6 out of 5 by 5.
Rated 5 out of 5 by from Our favorite! We standardized on this UPS a few years ago. We use them on all our PCs and other mission-critical gear. The price is right and we particularly like the USB communication to alert us when power fails.
Date published: 2015-12-03
Rated 4 out of 5 by from An updated classic We've used these UPSs for years. Tripp Lite has added features but kept the price about the same. Our only annoyance is the lack of a schematic for those rare times when the product fails. This is why we did not give it all 5 stars.
Date published: 2015-03-16
Rated 4 out of 5 by from The unit does what I expected it to do. I purchased my Internetoffice 500 in February of 2010 for my home office. It has worked well up till now keeping my computer going through a number of power interruptions. I live in south Florida. It has recently become difficult to turn on so I anticipate a replacement will be required shortly. Three and a half years is probably all that can be expected. I hope the new model has a way the turn off the annoying beep the unit makes when it is turned off. I work late at night and it wakes the family when I turn the system off.
Date published: 2013-09-25
Rated 5 out of 5 by from Works exactly as described I have several Tripp-Lite products in my home and home office. I use this one for my work lap top, television and office phone line. It works exaclty as promised and is a necessity in Florida where we have frequent lightning storms.
Date published: 2013-09-06
Rated 5 out of 5 by from Peace of mind alone is worth the price. Great product. Such an important item. It not only protects against power outages. but it also handles electrical spikes. My current abode has none, but my last place had this going off at least once/twice a day. It would sound then stop as soon as the spike was over and all was well. I would never be without a UPS ever again. When power does go out and that's inevitable. there is plenty of time to shut down all the items plugged into it. I would definitely recomment this product.
Date published: 2012-10-30
  • y_2018, m_7, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_5JK01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.