Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Smart UPS, 550VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

  • Item# 3WA17
  • Mfr. Model# SMART550USB
  • Catalog Page# 286
  • UNSPSC# 39121011
Smart UPS, 550VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $217.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 550VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 15 min./4 min.
  • Number of Outlets 6
  • Outlet Type (3) UPS/Surge, (3) Surge
  • UPS Type Line Interactive
  • Mounting Tower/Wall
  • Watts 300W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.8"
  • Depth 6.5"
  • Height 5.0"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features AC And Dialup/DSL Modem Line Surge Suppression
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes Poweralert Software, USB and Telephone Interconnection Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Absolutely no complaints Our application of this UPS requires frequent power interruptions. With this UPS our test equipment operates without a hiccup. January 14, 2015
Rated 5 out of 5 by Office Use I bought this unit to power my desktop computer here at work and it has worked flawlessly. We've had two power outages in the past year and both times the unit has keep the computer up and running without any problems. I had plenty of time to shutdown down my machine until power was restored. I highly recommend this product! October 1, 2014
Rated 5 out of 5 by Never a problem! My unit has been in continuous use since it was received and I have had absolutely no problems with it. If we're going to be away for more than a day or two, I just turn the power off and back on upon returning. It's comforting to know that it provides a barrier between my equipment and the danger from mother nature. September 16, 2013
Rated 5 out of 5 by Perfect for the environment I have been a Tripp Lite customer for over 10 years and have yet to be disappointed. This particular model which I am currently using services all the equipment that are critical to my business environment. I have been extremely pleased with the level of customer service that I have also received over the years. I would highly recommend Tripp Lite products. September 16, 2013
Rated 5 out of 5 by Full protection, best value The system does everything I want- protecting my computer from brown-outs and black-outs. It is money well spent. Spending less just doesn't protect the computer from power glitches as well. March 30, 2012
  • 2016-07-22 T00:43:44.866-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3WA17, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.