Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

UPS System, 700VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

  • Item# 3TA20
  • Mfr. Model# OMNISMART 700
  • Catalog Page# 286
  • UNSPSC# 39121011
UPS System, 700VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $442.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item UPS System
  • Power Rating 700VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 17 min./4 min.
  • Number of Outlets 6
  • Outlet Type (3) UPS/Surge, (3) Surge
  • UPS Type Line Interactive
  • Mounting Tower/Wall
  • Watts 450W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.2"
  • Depth 7.5"
  • Height 10.8"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports DB9 Serial, USB (HID Enabled)
  • Special Features USB Port, TEL/DSL Protection, Front Panel Status LEDs
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes Poweralert Software, DB9, USB and Telephone Interconnection Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by OmniSmart 700 This is great life saver. I have my Dell tower & 3D printer on this. it has saved prints when we would have power go on and off. I bought because my wife keep blowing the breaker with hair dryer, curling iron and so on. i lost many prints because of it. 8 hour prints. I put this Backup power on and never lost any more prints. May 20, 2015
Rated 5 out of 5 by Great product This is a great product will buy more Tripp Lite products in the future. I have need it to save me yet however glad to know it has my back should the lights go out. December 7, 2013
Rated 4 out of 5 by GREAT UPS no hassle just works! I got this for a client and it turns out he needs more VA for his server rack and I kept this to use at home. Its great! Though I rarely have power issues (thanks ga power!) I do like running my modem phone lines through the unit to protect against storm surge. Its quiet, doesn't run hot and have some decent software features for enabling /disable certain features. I recommend it to anyone interested in putting a home theater / entertainment system on one of these. June 27, 2012
  • 2016-07-27 T21:03:38.235-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3TA20, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.