Skip Content

DV
TRIPP LITE

On-Line/Double Conversion UPS System, 3.00kVA, 2.10kW, 14 min./5 min. Backup Time

  • Item # 36HW66
  • My Part #
  • Mfr. Model # SUINT3000XL
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 3.00kVA, 2.10kW, 14 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UPS Systems

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.10kW
  • Input Voltage - UPS Systems 220VAC, 230VAC, 240VAC
  • Output Voltage - UPS Systems 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 14 min./5 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration C13
  • NEMA Plug Configuration C20
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 5.5"
  • Depth 16.7"
  • Height 14.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 13.6A
  • Phase 1
  • Ports DB9 Serial
  • Special Features Fault-Tolerant Auto-Bypass and Current Monitoring
  • Standards UL
  • Includes PowerAlert Sofware CD-ROM and Cables, 3 C13-to-C14 Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms