Skip Content

DV
TRIPP LITE

On-Line/Double Conversion UPS System, 1.00kVA, 800.0W, 12 min./4 min. Backup Time

  • Item # 36HW64
  • My Part #
  • Mfr. Model # SUINT1000RTXL2UA
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion,1.00kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UPS Systems

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 1.00kVA
  • Watts - UPS Systems 800.0W
  • Input Voltage - UPS Systems 200VAC, 220VAC, 230VAC, 240VAC
  • Output Voltage - UPS Systems 200VAC, 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 12 min./4 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration C13
  • NEMA Plug Configuration C14
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 13.5"
  • Height 3.5"
  • Cord Length No Cord
  • Display Type LED
  • Hz 50/60
  • Input Current 5.1A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes PowerAlert Software and Cables, 4-Post Rackmount Installation Kit, (2) IEC C13 to C14 Interconnection Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms