Skip Content

TP
TRIPP LITE

On-Line/Double Conversion UPS System, 8.00kVA, 7.20kW, 13.5 min./5.5 min. Backup Time

  • Item # 36HW61
  • My Part #
  • Mfr. Model # SU8000RT3UG
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 8.00kVA, 7.20kW, 13.5 min./5.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,459.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 322.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 8.00kVA
  • Watts - UPS Systems 7.20kW
  • Input Voltage - UPS Systems 200VAC, 208VAC, 220VAC, 230VAC, 240VAC
  • Output Voltage - UPS Systems 200VAC, 208VAC, 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 13.5 min./5.5 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 25.8"
  • Height 5.1"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 46.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes BP240V10RT3U External Battery Pack, SUPDMB710IEC Detachable PDU with Manual Bypass Switch, (2) 4-Post Rack Rail Kits, PowerAlert Software, Data Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.