Skip Content

TP
TRIPP LITE

UPS System, 8kVA Power Rating, 200/208/240VAC Output Voltage, Number of Outlets: 6

  • Item # 36HW60
  • My Part #
  • Mfr. Model # SU8000RT3U
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack,8kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,282.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 330.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 8kVA
  • Output Voltage 200/208/240VAC
  • Backup Time (Half/Full Load) 13.5 min./5.5 min.
  • Number of Outlets 6
  • Outlet Type L6-20R, L6-30R
  • Mounting Rack
  • Watts 7.2kW
  • Input Voltage 200/208/240VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration No Configuration
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 25.0"
  • Height 5.1"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 46.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes BP240V10RT3U External Battery Pack, SUPDMB710 Detachable PDU with Manual Bypass Switch, (2) 4-Post Rack Rail Kits, PowerAlert Software, Data Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


UPS System, 8kVA Power Rating, 200/208/240VAC Output Voltage, Number of Outlets: 6 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Easy to install... easy to use We purchase this product over a year ago and have been extremely satisfied with the performance and reliability we've gotten out of it. Haven't had too many times where the power has gone out, but when it has we're able to trust that our network will still be up and operational until we either need to run the generator or the power is restored.
Date published: 2013-09-06
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36HW60, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.