Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRIPP LITE

On-Line/Double Conversion UPS System, 6.00kVA, 5.40kW, 8.5 min./2 min. Backup Time

  • Item # 36HW55
  • My Part #
  • Mfr. Model # SU6000RT4UHV
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 6.00kVA, 5.40kW, 8.5 min./2 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,222.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 190.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 6.00kVA
  • Watts - UPS Systems 5.40kW
  • Input Voltage - UPS Systems 200VAC, 208VAC, 240VAC
  • Output Voltage - UPS Systems 200VAC, 208VAC, 240VAC
  • Backup Time (Half/Full Load) 8.5 min./2 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 4
  • Medical Grade No
  • NEMA Receptacle Configuration L6-20R, L6-30R
  • NEMA Plug Configuration L6-30P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 20.7"
  • Height 6.8"
  • Cord Length 10 ft.
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 31.9A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes SUPDMB6K Detachable PDU with Maintenance Bypass Switch, PowerAlert Software and Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


UPS System, 6kVA Power Rating, 200/208/240VAC Output Voltage, Number of Outlets: 4 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from No issues at all! We have these running in parallel (master/slave) and they are easy to use. We also schedule a site visit with Tripplite to ensure the UPSÕs are set up properly after the install. DonÕt forget to order the accessoriesÉwell worth it!
Date published: 2013-09-09
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36HW55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.