Skip Content

TP
TRIPP LITE

On-Line/Double Conversion UPS System, 3.00kVA, 2.40kW, 30 min./12 min. Backup Time

  • Item # 36HW47
  • My Part #
  • Mfr. Model # SU3000RTXR3U
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 3.00kVA, 2.40kW, 30 min./12 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,239.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 149.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.40kW
  • Input Voltage - UPS Systems 110VAC, 120VAC
  • Output Voltage - UPS Systems 110VAC, 120VAC
  • Backup Time (Half/Full Load) 30 min./12 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 9
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R, 5-15/20R, L5-30R
  • NEMA Plug Configuration L5-30P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.8"
  • Depth 26.0"
  • Height 5.2"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 24.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Extended Run
  • Standards UL
  • Includes PowerAlert Software and Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


UPS System, 3kVA Power Rating, 110/120VAC Output Voltage, Number of Outlets: 9 is rated 4.6 out of 5 by 5.
Rated 5 out of 5 by from i would buy this product and recommend very good.and easy to use
Date published: 2017-12-02
Rated 4 out of 5 by from Des Moines VA Hospital With it being installed for just over year, it appears to be working just fine. Had to replace the cooling fan because it was quite noisy.
Date published: 2017-09-14
Rated 4 out of 5 by from Des Moines VA Hospital With it being installed for just over year, it appears to be working just fine. Had to replace the cooling fan because it was quite noisy.
Date published: 2017-09-14
Rated 5 out of 5 by from Great support After 10 years of good work my UPS finally failed. It's more than obvious that it's our of any warranty etc. however, the support team took care of my ticket and helped me figure out where is the problem.
Date published: 2017-08-14
Rated 5 out of 5 by from Great support After 10 years of good work my UPS finally failed. It's more than obvious that it's our of any warranty etc. however, the support team took care of my ticket and helped me figure out where is the problem.
Date published: 2017-08-14
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_36HW47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.