Skip Content
TP
TRIPP LITE

UPS System, 3kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 9

  • Item # 36HW46
  • My Part #
  • Mfr. Model # SU3000RTXLCD3U
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack,3kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,163.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 3kVA
  • Output Voltage 100/110/115/120/127VAC
  • Backup Time (Half/Full Load) 11 min./4 min.
  • Number of Outlets 9
  • Outlet Type UPS/Surge
  • UPS Type Online
  • Mounting Rack
  • Watts 2.7kW
  • Input Voltage 100/110/115/120/127VAC
  • NEMA Plug Configuration L5-30P
  • NEMA Receptacle Configuration 5-15R, 5-15/20R, L5-30R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 26.0"
  • Height 5.2"
  • Cord Length 10 ft.
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 24.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes PowerAlert Software and Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


UPS System, 3kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 9 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great support After 10 years of good work my UPS finally failed. It's more than obvious that it's our of any warranty etc. however, the support team took care of my ticket and helped me figure out where is the problem.
Date published: 2017-08-14
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36HW46, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.