Skip Content

TP
TRIPP LITE

UPS System, 20kVA Power Rating, 208/240VAC Output Voltage, Number of Outlets: 22

  • Item # 36HW40
  • My Part #
  • Mfr. Model # SU20KRT-1TF
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack,20kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,376.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 781.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 20kVA
  • Output Voltage 208/240VAC
  • Backup Time (Half/Full Load) 12.5 min./4.3 min.
  • Number of Outlets 22
  • Outlet Type 5-15R, 5-15/20R, L6-30R, C19
  • Mounting Rack
  • Watts 18kW
  • Input Voltage 120/208/240VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration No Configuration
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 25.8"
  • Height 5.1"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 60
  • Input Current 108.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes (2) BP240V10RT3U Battery Packs, SU6000XFMR2U 208/240V to 120V Transformer, SUPDMB20K Parallel PDU with Bypass Switch, 4-Post Rackmount Installation Kit, PowerAlert Software and Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.