Skip Content

TP
TRIPP LITE

UPS System, 1.5kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 6

  • Item # 36HW35
  • My Part #
  • Mfr. Model # SU1500XLCD
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack,1.5kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,086.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 1.5kVA
  • Output Voltage 100/110/115/120/127VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Number of Outlets 6
  • Outlet Type UPS/Surge
  • Mounting Rack
  • Watts 1.35kW
  • Input Voltage 100/110/115/120/127VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 9.0"
  • Depth 19.5"
  • Height 10.2"
  • Cord Length 10 ft.
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes PowerAlert Software with USB, Serial & EPO Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


UPS System, 1.5kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 6 is rated 4.9 out of 5 by 7.
Rated 4 out of 5 by from Great customer service Had an issue with my ups, got though on the phone quickly, friendly support staff walked me through some trouble shooting and had a replacement to me in a couple of days
Date published: 2017-07-06
Rated 5 out of 5 by from The best I ever owned.... Running extra large prints without interruptions from brownouts or power losses is not a problem for me.... with my SmartOnline UPS Tower... My equipment keeps on running regardless of power interference.... Great piece of equipment... Highly recommended....
Date published: 2017-01-09
Rated 5 out of 5 by from Works Perfect This thing works better then expected. Does not discharge when my emergency standby generator kicks in and this being Florida that happens a lot! 1.2KW is more than what I needed for my digital editing tower with three 25inch monitors and NAS Back Up tower. This is what I needed to protect my system.
Date published: 2016-05-02
Rated 5 out of 5 by from Perfect for home use At the time of purchase, this product was the most affordable, double conversion UPS on the market that was not a rack mount unit. This product is of high quality build with good performance to match. Output power is very clean and consistent. Of course as with other double conversion UPS, the cooling fans on this device is rather loud, and they run at all times, even if the load is powered off, and even if the UPS is powered off. They can only be shutoff if the UPS is powered off and unplugged. The noise level is similar to an old desktop PC running.
Date published: 2014-10-01
Rated 5 out of 5 by from Much better buy than APC I've got Tripplite & APC battery back-ups and the Tripplite has outperformed the APC units for easy installation and battery life. On top of that, it was less expensive for a comparable APC unit.
Date published: 2013-09-05
Rated 5 out of 5 by from Excellent Product As an IT consultant since the 70's, I have been installing and recommending this brand of online UPS. The overwhelming popularity of those "so Called" UPS that switches to battery on power outage, boggled my mind. Yes they are inexpensive but dont always work. I needed to upgrade to a larger capacity unit for a small server room and chose this 1.5KW unit. It has served flawlessly since December, 2012. It is used to power the servers, PBX, Network switches etc. in a chemical plant. Once a month they test their half megawatt generator hence the UPS gets tested as well. Through 15 years the previous model never failed and warned when to change batteries and I anticipate the same from this unit. The best devices are the ones you never think about and just works!
Date published: 2013-09-05
Rated 5 out of 5 by from SmartOnline SU1500XL saved our bacon We have had the SU1500XL and one external battery back (BP48v24-2U) for about 18 months powering our main server and a backup server. Last week the sub-station powering our neighborhood had a failure, and we were in the dark for about 75 minutes. After about 30 minutes of darkness, I manually shut down our servers. We had no problems. We might have been able to bridge the entire power outage, but we shut down because the power company told us it could last up to 3 hours.
Date published: 2011-12-18
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_36HW35, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.