Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRIPP LITE

On-Line/Double Conversion UPS System, 1.50kVA, 1.35kW, 14 min./4.2 min. Backup Time

  • Item # 36HW34
  • My Part #
  • Mfr. Model # SU1500RTXLCD2U
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 1.50kVA, 1.35kW, 14 min./4.2 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 1.50kVA
  • Watts - UPS Systems 1.35kW
  • Input Voltage - UPS Systems 100VAC, 110VAC, 115VAC, 120VAC, 127VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 115VAC, 120VAC, 127VAC
  • Backup Time (Half/Full Load) 14 min./4.2 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 18.5"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot-Swappable Batteries
  • Standards UL
  • Includes PowerAlert Software with USB, Serial & EPO Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


UPS System, 1.5kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 6 is rated 4.4 out of 5 by 5.
Rated 4 out of 5 by from This Product is just what I needed! My home is off grid, there is a power surge when the backup generator kicks on or off. This surge often shuts down my equipment, such as TV or stereo etc. The UPS keeps all equipment running through this transition. It is EXACTLY what I Needed!
Date published: 2017-12-04
Rated 5 out of 5 by from I would buy this product again This product distributes connectivity in our Radio Communications Equipment cabinet
Date published: 2017-02-09
Rated 3 out of 5 by from UPS is OK. DON'T BUY THE ETHERNET CARD! This unit works as advertised as a UPS. I have an application where we wanted to use the ethernet at 25 of our remote sites. The ethernet card is a design nightmare. It uses an older version of Java that Tripp-Lite can't catch up with. It also uses a serial port to configure it. (who has one of those anymore?) Trust me, it's a nightmare. If they designed the ethernet card with a built in web browser it would be fine.
Date published: 2015-07-01
Rated 5 out of 5 by from Smart and succinct We needed to protect multiple items on a bench but didn't want to sacrifice space. Mounted this type underneath the desktop and it did the job brilliantly.
Date published: 2013-09-10
Rated 5 out of 5 by from Easy install and easy to use. Great product. Display is easy to read and tells you what is going on.
Date published: 2013-07-08
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_36HW34, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.