Navigation Menu New

Access My Account, Order History, Lists and more here.

36HW20 SMX1000RT2U UNSPSC # 39121011

UPS System, 1.0 kVA, 900.0 W, Number of Outlets: 6, 21 min/9 min Backup Time (Half/Full Load)

  • Item # 36HW20
  • Mfr. Model # SMX1000RT2U
  • UNSPSC # 39121011
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

Tap image to zoom.

Roll over image to zoom.

UPS System, 1.0 kVA, 900.0 W, Number of Outlets: 6, 21 min/9 min Backup Time (Half/Full Load)

  • Item # 36HW20
  • Mfr. Model # SMX1000RT2U
  • UNSPSC # 39121011
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • Power Rating 1.0 kVA
  • Wattage 900.0 W
  • Input Voltage 230V AC
  • Output Voltage 220V AC, 230V AC, 240V AC
  • Backup Time (Half/Full Load) 21 min/9 min
  • Mounting Rack
  • Outlet Type UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration C13
  • NEMA Plug Configuration C14
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 18 in
  • Depth 14 in
  • Height 4 in
  • Cord Length No Cord
  • Display Type LCD
  • Hz 50/60
  • Input Current 3.4 A
  • Phase 1
  • Ports DB9 Serial, EPO, USB
  • Special Features Hot Swappable Batteries
  • Standards UL
  • Includes 4-Post Rackmount Installation Kit, and (2) C13 to C14 Power Cables, PowerAlert Software with USB, Serial, EPO Cables

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top