Skip Content

ST
TRIPP LITE

Standby UPS System, 1.05kVA, 705.0W, 23 min./7 min. Backup Time

  • Item # 36HV76
  • My Part #
  • Mfr. Model # BC PRO1050
  • Catalog Page # N/A
  • UNSPSC # 39121011
Standby,1.05kVA,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $435.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 1.05kVA
  • Watts - UPS Systems 705.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 23 min./7 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 6.8"
  • Depth 7.0"
  • Height 11.2"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 15.0A
  • Phase 1
  • Ports USB
  • Special Features Hot Swappable Batteries
  • Standards UL
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 1.05kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 is rated 4.3 out of 5 by 6.
Rated 5 out of 5 by from Eureka, it works! Finally a back up that works. Survived 3 power outages during typical Texas storms and each time I found my computer still running while everything else was blinking red LED lights. Great product.
Date published: 2013-09-16
Rated 5 out of 5 by from Eureka, it works! Finally a back up that works. Survived 3 power outages during typical Texas storms and each time I found my computer still running while everything else was blinking red LED lights. Great product.
Date published: 2013-09-16
Rated 5 out of 5 by from CAN'T BEAT IT I have the BCPRO1050 - I had one before this - it lasted about 12 or 13 years. I run my systems doing my work 9 am till usually 11 pm 5-6 days a week. The first one served me well those hours all those years, but it did finally fail; so when I had to replace it, and read all the data and reviews for the various kinds, I just felt really safe getting the same thing I had before. It is now working as well as it did 6 or 8 months ago - and I think I would do it again.
Date published: 2013-09-05
Rated 5 out of 5 by from CAN'T BEAT IT I have the BCPRO1050 - I had one before this - it lasted about 12 or 13 years. I run my systems doing my work 9 am till usually 11 pm 5-6 days a week. The first one served me well those hours all those years, but it did finally fail; so when I had to replace it, and read all the data and reviews for the various kinds, I just felt really safe getting the same thing I had before. It is now working as well as it did 6 or 8 months ago - and I think I would do it again.
Date published: 2013-09-05
Rated 4 out of 5 by from BC PRO 1050 - almost 5 stars I have BC PRO 1050 UPS - it was replaced under warranty over 7 years ago and has been working well ever since - then a couple weeks ago it failed - I replaced the batteries - about $100.00 - but it still failed to come on. It is a disappointment that it failed - but you have to admit - something electronic that lasted 7 years - that is significant. So - I bought a replacement - another BC PRO 1050. I Got a good deal, and if it lasts another 7 years I will be happy - any way I have 3 sets of batteries - so that was thebest choice for me.
Date published: 2012-12-14
Rated 2 out of 5 by from An Important Problem Discovered. The BCPRO1050 has a major problem: when the batteries fail, everything fails even if you still have perfectly good AC supply. This is not acceptable.
Date published: 2012-08-24
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_36HV76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.