Skip Content

DV
TRIPP LITE

On-Line/Double Conversion UPS System, 2.20kVA, 1.60kW, 14 min./5 min. Backup Time

  • Item # 30UJ83
  • My Part #
  • Mfr. Model # SUINT2200RTXL2UA
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 2.20kVA, 1.60kW, 14 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UPS Systems

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.60kW
  • Input Voltage - UPS Systems 230VAC
  • Output Voltage - UPS Systems 200VAC, 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 14 min./5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration C13, C19
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 19.0"
  • Height 3.5"
  • Cord Length No Cord
  • Display Type LED
  • Hz 50/60
  • Input Current 9.7A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, and EPO
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, High Efficiency Economy Mode Operation, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards CE
  • Includes PowerAlert Software with USB and serial Cables, 4-Post Rackmount Kit, C19 to C20 Cable, (2) C13 to C14 Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms