Skip Content

C3
TRIPP LITE

UPS System, 750VA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6

  • Item # 30UJ80
  • My Part #
  • Mfr. Model # SU750XL
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Tower,750VA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $664.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 750VA
  • Output Voltage 100/110/120VAC
  • Backup Time (Half/Full Load) 11 min./4 min.
  • Number of Outlets 6
  • Outlet Type UPS/Surge
  • Mounting Tower
  • Watts 600W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15 R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 6.7"
  • Depth 13.2"
  • Height 10.0"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 6.2A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, EPO, and TEL/DSL
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, Individually Controllable Load Banks
  • Standards UL1778
  • Includes PowerAlert Software CD and Cables, EPO (Emergency Power Off) Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 750VA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 is rated 3.5 out of 5 by 4.
Rated 5 out of 5 by from Works in extreme environment... Bought Summer 2011 for use in Jamaica where power is 120v 50Hz. It adjust to 50Hz with no obvious effort. 1KW/hour here cost roughly $0.50 and is very unreliable. Never a week without an outage or major brownout. It powers internet devices and workstations as I work remotely to the USA. Its power consumption once charged is 20W and its normal load for modem, router, 16 port switch, small PBX and 5 phones is about 60w and will keep these alive for nearly 4 hours in temperatures of 80 to 95F and never complains. I test its rnning time every few months for battery life concern at these temperatures. A/C is too expensive to run, cooling is a ceiling fan. Only concern in small office was fan noise level, so I replaced it with lower CFM since purchased and never more than 50% load.
Date published: 2013-09-05
Rated 2 out of 5 by from Fans are too noisy Bought this over the net and when I fired it up was shocked at how noisy the fans are. Check the specs and they indicate that the fan noise is in the area of 45dB. I tested with my noise meter at the front of the UPS with the back pointed at the wall and I measure in the 54 - 59 dB range. Would be ok in a server room but not in an office or home environment.
Date published: 2013-09-05
Rated 2 out of 5 by from Very noisy fans The unit works great, cheap for a Online/double-conversion unit, needed it to protect my SSD. But the fans are far too noisy. If I had known about it, I would have not gotten it. Ordered it over the net.
Date published: 2013-09-01
Rated 5 out of 5 by from Quiet, small, efficient! At our sawmill, we have a lot of peak on the voltage line. We are also scared of lightning flashes. Computer have random problems because of theses reasons. An UPS from Tripp-Litte like this one solve all of theses problems. Small, quiet, efficient, this what we need! Excellent products!
Date published: 2013-02-20
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_30UJ80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.