C3
TRIPP LITE

On-Line/Double Conversion UPS System, 750.0VA, 600.0W, 11 min./4 min. Backup Time

  • Item # 30UJ79
  • My Part #
  • Mfr. Model # SU750RTXL2U
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 750.0VA, 600.0W, 11 min./4 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $652.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 750.0VA
  • Watts - UPS Systems 600.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Backup Time (Half/Full Load) 11 min./4 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 13.5"
  • Height 3.5"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 8.6A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, and EPO
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Manual Bypass Switch, Hot Swappable Batteries, Individually Controllable Load Banks
  • Standards UL1778
  • Includes PowerAlert Software and Cables, 4-Post Rackmount Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 750VA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Great product. Great product. Display is easy to read but the more detailed digital displays on some of Tripp Lite's other UPS's are even better, otherwise it would be 5*.
Date published: 2013-07-08
Rated 4 out of 5 by from Great product. Great product. Display is easy to read but the more detailed digital displays on some of Tripp Lite's other UPS's are even better, otherwise it would be 5*.
Date published: 2013-07-08
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_30UJ79, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.