Skip Content

TP
TRIPP LITE

UPS System, 6kVA Power Rating, 120/208/240VAC Output Voltage, Number of Outlets: 16

  • Item # 30UJ78
  • My Part #
  • Mfr. Model # SU6000RT4UTF
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack/Tower,6kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,564.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 272.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 6kVA
  • Output Voltage 120/208/240VAC
  • Backup Time (Half/Full Load) 8.5 min./2 min.
  • Number of Outlets 16
  • Outlet Type UPS/Surge
  • Mounting Rack/Tower
  • Watts 5.4kW
  • Input Voltage 208/240VAC
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 20.7"
  • Height 6.8"
  • Cord Length No Cord
  • Display Type LCD
  • Hz 60
  • Input Current 31.9A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB and RS232
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Manual Bypass Switch, Hot Swappable Batteries, UPS, and PDU, High Efficiency Economy Mode Operation, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes User Manual
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 6kVA Power Rating, 120/208/240VAC Output Voltage, Number of Outlets: 16 is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Easy to set up It was easy to set up, and is now powering my equipment. The facility lost power a month or so ago and the UPS did fine, keeping the system online. I don't use any of the advanced features, but as a basic UPS I'd recommend it.
Date published: 2017-03-27
Rated 4 out of 5 by from 5 Servers Protected Well I still have not taken the time to configure alerts, but after several months my Tripplite has stood up to our irregular electrical supply
Date published: 2013-09-06
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_30UJ78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.