Skip Content
NC
TRIPP LITE

UPS System, 6kVA Power Rating, 200/208/220/230/240VAC Output Voltage, Number of Outlets: 0

  • Item # 30UJ77
  • My Part #
  • Mfr. Model # SU6000RT4UHVHW
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Rack/Tower,6kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,955.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 180.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 6kVA
  • Output Voltage 200/208/220/230/240VAC
  • Backup Time (Half/Full Load) 8.5 min./2 min.
  • Number of Outlets 0
  • Outlet Type Hardwired
  • UPS Type Online
  • Mounting Rack/Tower
  • Watts 5.4kW
  • Input Voltage 200/240VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration Not Applicable
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 20.7"
  • Height 6.8"
  • Cord Length No Cord
  • Display Type LCD
  • Hz 50/60
  • Input Current 31.9A
  • Phase 1
  • Ports Slot for SNMPWEBCARD
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Manual Bypass Switch, Hot Swappable Batteries, UPS, and PDU, High Efficiency Economy Mode Operation, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes SUPDMB6KIEC Detachable PDU with Maintenance Bypass Switch, PowerAlert Software CD, 1 x 6-ft. USB Cable, 1 x 6-ft. DB9 Cable, 4-Post Rackmount Hardware
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 6kVA Power Rating, 200/208/220/230/240VAC Output Voltage, Number of Outlets: 0 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great Product. Great Service We purchased a few of these units for our enterprise. At first I was hesitant as I have not had the opportunity to work on a TrippLite unit in previous places of employment. After reading through the documentation and viewing the online videos, installation was a snap!!! After about three months of usage, we had an issue with one of the units. It went into bypass mode. The inverter failed. I contacted TrippLite and a knowledgeable technician walked me through some troubleshooting steps. It was determined that we would need a replacement unit. Imagine my despair when I thought that I would have to remove the unit from the cabinet and take the heavy boat anchor out. The technician advised that this was not the case and that all I would need to do was to remove the PDU from the UPS and all equipment would remain on building power. I was a little skeptical. Well the replacement unit arrived in about three days! Just to be sure I was going to replace the unit properly; I watched the online videos showing how to replace the UPS with the PDU still intact. I followed those directions in the video, I unscrewed the PDU and all the equipment stayed up; just as they stated! Through all of this I have become a TrippLite believer.
Date published: 2011-12-12
  • y_2017, m_9, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30UJ77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.