Skip Content

C3
TRIPP LITE

On-Line/Double Conversion UPS System, 3.00kVA, 2.50kW, 15 min./6 min. Backup Time

  • Item # 30UJ72
  • My Part #
  • Mfr. Model # SU3000RTXL2U
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 3.00kVA, 2.50kW, 15 min./6 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,616.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, the Smart-True Online system is a double conversion online operation with zero transfer time to battery. It isolates sensitive equipment from power problems.

View More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.50kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 115VAC, 120VAC, 127VAC
  • Backup Time (Half/Full Load) 15 min./6 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 7
  • Medical Grade No
  • NEMA Receptacle Configuration (6) 5-15/20R, (1) L5-30R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.3"
  • Depth 26.0"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 24.0A
  • Phase 1
  • Ports USB, RS232, and EPO
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, High Efficiency Economy Mode Operation, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes PowerAlert Software with USB, Serial and& EPO Cables, 4-Post Rackmount Installation Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 3kVA Power Rating, 100/110/115/120/127VAC Output Voltage, Number of Outlets: 7 is rated 4.0 out of 5 by 8.
Rated 5 out of 5 by from Great unit Great unit, working nicely in our datacenter environment.
Date published: 2017-09-14
Rated 5 out of 5 by from Great unit Great unit, working nicely in our datacenter environment.
Date published: 2017-09-14
Rated 3 out of 5 by from Did not know this unit needed 3 phase My lab did not have the three phase supply where we needed the unit. Instead of changing the electrical infrastructure, we bought 2 of the 1500 VA units.
Date published: 2017-02-20
Rated 3 out of 5 by from Did not know this unit needed 3 phase My lab did not have the three phase supply where we needed the unit. Instead of changing the electrical infrastructure, we bought 2 of the 1500 VA units.
Date published: 2017-02-20
Rated 4 out of 5 by from Great Value For a true OnLine product the SU series is hard to beat. It's been a reliable product for several years and has more than paid for itself.
Date published: 2015-01-29
Rated 4 out of 5 by from Great Value For a true OnLine product the SU series is hard to beat. It's been a reliable product for several years and has more than paid for itself.
Date published: 2015-01-29
Rated 4 out of 5 by from great features and runtime! I have several SU3000RTXL2Us running in my office. They have long runtimes with the added battery pack and the double online conversion is a must for our server/network infrastructure. I strongly recommend the SNMP card and environmental sensors if you are running them in a small server room or cabling closet. Pros: Lots of features with SNMP card, switched load banks, double online, external battery packs, great runtime Cons: too noisey for placement near people, software for external battery pack configuration is clunky and doesnt always work the first time, internal battery packs are very tight and the plastic shell around the battery string requires modification to get them to fit properly.
Date published: 2013-09-09
Rated 4 out of 5 by from great features and runtime! I have several SU3000RTXL2Us running in my office. They have long runtimes with the added battery pack and the double online conversion is a must for our server/network infrastructure. I strongly recommend the SNMP card and environmental sensors if you are running them in a small server room or cabling closet. Pros: Lots of features with SNMP card, switched load banks, double online, external battery packs, great runtime Cons: too noisey for placement near people, software for external battery pack configuration is clunky and doesnt always work the first time, internal battery packs are very tight and the plastic shell around the battery string requires modification to get them to fit properly.
Date published: 2013-09-09
  • y_2018, m_6, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_30UJ72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.