Skip Content

C3
TRIPP LITE

On-Line/Double Conversion UPS System, 2.20kVA, 1.60kW, 14 min./4.5 min. Backup Time

  • Item # 30UJ71
  • My Part #
  • Mfr. Model # SU2200XLA
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 2.20kVA, 1.60kW, 14 min./4.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,197.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.60kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 110VAC, 120VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 7
  • Medical Grade No
  • NEMA Receptacle Configuration (6) 5-15/20R, (1) L5-20R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 9.0"
  • Depth 19.5"
  • Height 10.2"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 16.0A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, EPO, and TEL/DSL
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, High Efficiency Economy Mode Operation, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes PowerAlert Software with EPO Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 2.2kVA Power Rating, 110/120VAC Output Voltage, Number of Outlets: 7 is rated 4.6 out of 5 by 8.
Rated 5 out of 5 by from Loud but does the job Not meant for use in your room, but in a cabinet it works wonders.
Date published: 2017-09-29
Rated 4 out of 5 by from Reliable Our UPS is used with the nurse-call system at a health care facility, so dependability is an important issue. We are required to do back up generator checks each month, which involves disconnect & reconnect to city power. This UPS provides necessary surge protection.
Date published: 2016-02-24
Rated 5 out of 5 by from Saved our equipment Our vascular lab is located in a building that has documented voltage fluctuations. We have, in fact, fried a computer in one of our ultrasound machines. Thank goodness it was under contract! Before we were able to have another ultrasound machine delivered we purchased and installed a Tripplite battery. Since then our battery was damaged, and the damage was laid to line voltage fluctuation. Our ultrasound machine was not damaged! We replaced the Battery before we plugged in the ultrsound machine again.
Date published: 2015-12-03
Rated 4 out of 5 by from Overall very good I had problems with a computer that could not tolerate the 2-4 mS switch time of a line-interactive UPS, so I replaced it with this one. It works as advertised and that computer no longer crashes when the power fails. I was disappointed that the internal batteries are much smaller than the competitors model of the same size, but since there is an external battery connector I just hooked up some giant external batteries. One other minor comparison issue is that when monitoring the UPS with the included software for Windows or with NUT (Network UPS Tools) on a Linux box, you cannot get an estimated runtime remaining, only % of battery life left.
Date published: 2013-09-18
Rated 5 out of 5 by from Reliable and Easy To Use Our company began replacing our other UPS brands with Tripp-lite over the last few years. This model resides in our branch offices' IT room. Easily setup in a rack, with simple alert options added.. the unit has endured many brown outs, outages and other power issues. Throughout, it has had a higher than average battery life ( as well as ease of replacement), superior reliability, and performed it duties quietly:) We had one instance of customer service and felt it was much better experience than the other brands. Purely based on reliability, I give this 5 stars as it has great endurance and its reliability has saved so much downtime, headaches and additional workload.
Date published: 2013-09-06
Rated 5 out of 5 by from great vaule Great product for the money. The management software is a little clunky but it sets up very easily. I will more than likely look to these if i need another UPS - though I'd probably go with a unit that offers an LCD display to avoid the software. Once you have the software figured out it's not bad just clunky.
Date published: 2012-10-22
Rated 5 out of 5 by from First rate, easy to configure, easy to setup We've well over a dozen of these on campus and they proved very easy to setup and very easy to use. Everything is monitored using the network, and it's easy to see what each system is doing at any given time using the web interface. The reporting features are easy to setup and use. One thing I do like that's built is an attempt to be pro-active, so that we receive alerts when a battery is starting to reach its end of life. This should save us a lot of the headaches we had with our former UPSs.
Date published: 2011-12-21
Rated 4 out of 5 by from works great but loud and hot for my office works great Always give a lot of time if power goes out I havea desktop, three monitors running on it but loud and hot for my office
Date published: 2011-12-08
  • y_2018, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_30UJ71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.