Skip Content

C3
TRIPP LITE

On-Line/Double Conversion UPS System, 1.50kVA, 1.20kW, 14 min./4.5 min. Backup Time

  • Item # 30UJ70
  • My Part #
  • Mfr. Model # SU1500XL
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion,1.50kVA,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $887.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, the Smart-True Online system is a double conversion online operation with zero transfer time to battery. It isolates sensitive equipment from power problems.

View More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 1.50kVA
  • Watts - UPS Systems 1.20kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 9.0"
  • Depth 19.5"
  • Height 10.2"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports USB, RS232, EPO, and TEL/DSL
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, High Efficiency Economy Mode Operation, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes PowerAlert Software with USB, Serial & EPO Cables, 4-Post Rackmount Installation Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Perfect for home use At the time of purchase, this product was the most affordable, double conversion UPS on the market that was not a rack mount unit. This product is of high quality build with good performance to match. Output power is very clean and consistent. Of course as with other double conversion UPS, the cooling fans on this device is rather loud, and they run at all times, even if the load is powered off, and even if the UPS is powered off. They can only be shutoff if the UPS is powered off and unplugged. The noise level is similar to an old desktop PC running. September 30, 2014
Rated 5 out of 5 by Much better buy than APC I've got Tripplite & APC battery back-ups and the Tripplite has outperformed the APC units for easy installation and battery life. On top of that, it was less expensive for a comparable APC unit. September 4, 2013
Rated 5 out of 5 by Excellent Product As an IT consultant since the 70's, I have been installing and recommending this brand of online UPS. The overwhelming popularity of those "so Called" UPS that switches to battery on power outage, boggled my mind. Yes they are inexpensive but dont always work. I needed to upgrade to a larger capacity unit for a small server room and chose this 1.5KW unit. It has served flawlessly since December, 2012. It is used to power the servers, PBX, Network switches etc. in a chemical plant. Once a month they test their half megawatt generator hence the UPS gets tested as well. Through 15 years the previous model never failed and warned when to change batteries and I anticipate the same from this unit. The best devices are the ones you never think about and just works! September 4, 2013
Rated 5 out of 5 by SmartOnline SU1500XL saved our bacon We have had the SU1500XL and one external battery back (BP48v24-2U) for about 18 months powering our main server and a backup server. Last week the sub-station powering our neighborhood had a failure, and we were in the dark for about 75 minutes. After about 30 minutes of darkness, I manually shut down our servers. We had no problems. We might have been able to bridge the entire power outage, but we shut down because the power company told us it could last up to 3 hours. December 17, 2011
  • 2015-09-08T19:47:52.061-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_30UJ70, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.