Skip Content

C3
TRIPP LITE

UPS System, 1kVA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6

  • Item # 30UJ68
  • My Part #
  • Mfr. Model # SU1000XLA
  • Catalog Page # N/A
  • UNSPSC # 39121011
UPS System,On-Line,Tower,1kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $694.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 1kVA
  • Output Voltage 100/110/120VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Number of Outlets 6
  • Outlet Type 5-15R
  • Mounting Tower
  • Watts 800W
  • Input Voltage 120VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration No Configuration
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 6.7"
  • Depth 13.2"
  • Height 10.0"
  • Cord Length No Cord
  • Display Type LED
  • Hz 50/60
  • Input Current 8.6A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, Serial, and EPO
  • Special Features Cold Start Operation Supported, Automatic Inverter Bypass, Hot Swappable Batteries, High Efficiency Economy Mode Operation, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes PowerAlert Software and EPO Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 1kVA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Quality Product Been an excellent product! Would purchase and recommend this. It handles all devices plugged into it and them some.
Date published: 2017-08-23
Rated 4 out of 5 by from seems to work easy to set up and plug in equipment and it seems to work fine
Date published: 2013-08-07
Rated 5 out of 5 by from Product is easy to install. This product is used to keep a server up for a short period of time in the event of a power outage. Also used to filter power spikes. The product is very easy to setup and install. Had a couple of question concerning unit display and a couple of how to's but Tripp-Lite support was very helpful and answered all questions. I would recommend for use.
Date published: 2013-06-10
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_30UJ68, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.