Skip Content

ST
TRIPP LITE

Standby UPS System, 900.0VA, 480.0W, 10 min./2.5 min. Backup Time

  • Item # 30UJ43
  • My Part #
  • Mfr. Model # INTERNET900U
  • Catalog Page # N/A
  • UNSPSC # 39121011
Standby UPS System, 900.0VA, 480.0W, 10 min./2.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 900.0VA
  • Watts - UPS Systems 480.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 10 min./2.5 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 12
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 12.2"
  • Depth 6.9"
  • Height 3.1"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB and TEL/DSL
  • Special Features Cold Start Operation Supported
  • Standards UL1778
  • Includes DB9 Serial Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 900VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 12 is rated 4.8 out of 5 by 11.
Rated 5 out of 5 by from My 2nd Tripp Lite battery back up surge protector I like that this protector has more outlets. Unfortunately the larger plugs on some devices take up more space than a standard outlet necessitating more space between outlets or more outlets.
Date published: 2018-05-14
Rated 5 out of 5 by from Great product Needed a GPS for our pellet stove in case of power outages and was very impressed with the capabilities of the unit when it arrived. It is more than capable of providing safe shutdown when ever there is a power outage. Plus with five protected plugins and five non protected five non protected plugins. There's enough plugins for the whole living room. I love it! Piece of mind 24/7
Date published: 2017-10-17
Rated 5 out of 5 by from Great product Needed a GPS for our pellet stove in case of power outages and was very impressed with the capabilities of the unit when it arrived. It is more than capable of providing safe shutdown when ever there is a power outage. Plus with five protected plugins and five non protected five non protected plugins. There's enough plugins for the whole living room. I love it! Piece of mind 24/7
Date published: 2017-10-17
Rated 5 out of 5 by from Nice Product I have this product connected to my internet router. It has save it from several power outages.
Date published: 2014-10-29
Rated 5 out of 5 by from Nice Product I have this product connected to my internet router. It has save it from several power outages.
Date published: 2014-10-29
Rated 5 out of 5 by from Reliable I have had this for several years now and it has never missed even a small glitch in the power supply. It came with a firewire type cord and there is a female part to this on the front of the machine, but the cable does not fit and there is no cable that I have that fits that hole. I have yet to find the usb connection. Therefore, there is no way to connect and control it through my computer. The alarm noise is extremely loud and quickly becomes annoying. In an outage, this has plenty of power to keep the tv, computer, modem, router and lamp on until I can switch over to my solar backup system.
Date published: 2013-09-18
Rated 5 out of 5 by from Reliable I have had this for several years now and it has never missed even a small glitch in the power supply. It came with a firewire type cord and there is a female part to this on the front of the machine, but the cable does not fit and there is no cable that I have that fits that hole. I have yet to find the usb connection. Therefore, there is no way to connect and control it through my computer. The alarm noise is extremely loud and quickly becomes annoying. In an outage, this has plenty of power to keep the tv, computer, modem, router and lamp on until I can switch over to my solar backup system.
Date published: 2013-09-18
Rated 4 out of 5 by from Satisfied This UPS has been very reliable, and is reasonably priced.
Date published: 2013-09-05
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_30UJ43, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.