Skip Content


Standby UPS System, 600.0VA, 300.0W, 9.9 min./3.4 min. Backup Time

  • Item # 30UJ41
  • My Part #
  • Mfr. Model # INTERNET600U
  • Catalog Page # N/A
  • UNSPSC # 39121011
Standby,600.0VA,120VAC close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 600.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 9.9 min./3.4 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.7"
  • Depth 10.8"
  • Height 3.1"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB and TEL/DSL
  • Special Features Cold Start Operation Supported
  • Standards UL1778
  • Includes DB9 Serial Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews

UPS System, 600VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 is rated 4.6 out of 5 by 14.
Rated 5 out of 5 by from Great little unit I bought this product to use with my Arlo camera system. It helps to keep power to the unit during brown outs and short term power outs.
Date published: 2017-12-23
Rated 4 out of 5 by from Quality looks good! Item is used for security camera dvr and laptop charging stations. Quality will be tested over time.
Date published: 2017-10-29
Rated 5 out of 5 by from As Expected Always liked and trusted Tripplite. Good stuff. Works well. Luckily still untested but all the faith in the world.
Date published: 2017-10-07
Rated 5 out of 5 by from Tripp-lite ultra compact I have been using this as a backup power unit on a media cart I use for machine programming and development. I move this around a lot and having both the surge protection and UPS available when connecting to different equipment, some which do not have a power supply available. I can gain extended time when necessary and know my laptop is protected.
Date published: 2017-09-15
Rated 5 out of 5 by from My review of the Tripp-light surge protector/standby UPS This unit solved a problem I was having with my wi-fi router interrupting almost on a daily basis. I'm assuming the unit is bridging momentary electric service interruptions. Unit was well worth the money.
Date published: 2017-08-27
Rated 3 out of 5 by from Easy Set-up Too soon to write a meaningful review n rating, as I have had the product for just over a month. The set-up was pretty straight forward. No write-up at all for the product to get a good understanding on its functionality. More details may be available on net! So far so good, time will tell!
Date published: 2017-08-09
Rated 5 out of 5 by from Perfect size. I bought 5 Works as expected. Nice size to fit on the desk without consuming a lot of space
Date published: 2017-03-20
Rated 5 out of 5 by from Recomended Very Stable unit, very worth the money,
Date published: 2016-04-16
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_30UJ41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.