Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

UPS System, 600VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

  • Item# 30UJ38
  • Mfr. Model# BCPRO600
  • Catalog Page# N/A
  • UNSPSC# 39121011
UPS System, 600VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $195.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 600VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 14.5 min./5.7 min.
  • Number of Outlets 6
  • Outlet Type UPS/Surge
  • UPS Type Standby
  • Mounting Desktop/Tower
  • Watts 345W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.2"
  • Depth 7.5"
  • Height 10.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports USB and TEL/DSL
  • Special Features Hot Swappable Batteries
  • Standards UL1778
  • Includes USB Cable and Phone Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.