Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

  • Item# 30UJ37
  • Mfr. Model# BC350
  • Catalog Page# 225
  • UNSPSC# 39121011
UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UPS system is designed to provide cost-effective backup power and power protection for critical equipment. It is agency approved. Use for basic battery backup to support individual computers and PLC applications.

View More

Technical Specs

  • Item UPS System
  • Power Rating 350VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 10 min./2.5 min.
  • Number of Outlets 6
  • Outlet Type UPS/Surge
  • UPS Type Standby
  • Mounting Desktop/Tower
  • Watts 180W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 10.5"
  • Depth 5.0"
  • Height 3.0"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports USB and TEL/DSL
  • Special Features Cold Start Operation Supported
  • Standards UL1778
  • Includes User Manual
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 is rated 4.5 out of 5 by 41.
Rated 5 out of 5 by from Yes, I would buy this product again. I bought this same model about 10 years ago. When it finally quit on me, I bought another of the same model. Figured that if the first one lasted that long, the 2nd one should also. Great Product.
Date published: 2016-11-04
Rated 5 out of 5 by from Automatic Protect & BackUp Your Computer Safe & Quickly !!! I Am Use On Personal Computer On My Home !!! In My Chamber And Now No Fear !!! Of Thunder Or Power ShutDown For All Équipment Plugged On !! Is A Excellent Surge System Protection !! Of All The Best Use Tripp-Lite Product On All Ways !! Computer & Monitor And Printer Is Well Supported By This Product !!! And Silent Beep Noise On Power Shutdown !! Is The Best Time To Use It Always Is Never Broken !! Save Your Computer Data From Damage And Loss From Repair !! Use Tripp-Lite Product Always To All Electronic Product In Your Home!! Take Care On It To Protect ALL $$$ Value From Crash And Burn Is Very Important !! Thank You For All Read This Comment !! Good Bye !!
Date published: 2016-08-07
Rated 4 out of 5 by from Why have I received 3 emails asking to review this?? I did i Battery can't be replaced. Otherwise nice compct low power unit--just what I wanted.
Date published: 2016-02-23
Rated 4 out of 5 by from It appears to be a very good product I have only had it for a few months, but it has worked well
Date published: 2016-02-23
Rated 4 out of 5 by from Perfect size - but can't replace battery? Small unit used in bedroom for smart devices. We wanted a small unit and this was/is perfect for the role. Would also be good for network modems, routers, etc...low power stuff. But If there is a way to replace the battery when it eventually fails, I do not see it. Lost a star.
Date published: 2015-12-29
Rated 5 out of 5 by from This my second Trip-Lite The Trip-Lite does what it promises. Keeps my iMac running in loss of power. What more could you ask.
Date published: 2015-12-28
Rated 4 out of 5 by from Dependable Good value Product has been very dependable and works well. It is being used to backup my phone and internet modem. Do not have to worry about communications if there is a power outage.
Date published: 2015-03-18
Rated 4 out of 5 by from This product is a great addition for security. This product provides me the security of knowing that in the case of a power surge, etc. my information will always be safe.
Date published: 2015-03-16
  • y_2017, m_2, d_18, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_41
  • loc_en_US, sid_30UJ37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.