Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Smart UPS, 750VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

  • Item# 2KGF6
  • Mfr. Model# SMART750
  • Catalog Page# 286
  • UNSPSC# 39121011
Smart UPS, 750VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $555.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.97 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 750VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 16 min./5.5 min.
  • Number of Outlets 6
  • Outlet Type UPS/Surge
  • UPS Type Line Interactive
  • Mounting Tower/Wall
  • Watts 450W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 7.2"
  • Depth 7.5"
  • Height 11.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 4.4A
  • Phase 1
  • Ports USB
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, FCC Part 15 Category A (EM)
  • Includes Monitoring Cable, PowerAlert Unattended Shutdown and UPS/Power Monitoring Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Excellent The T750 powers a cable modem, VoIP modem, router, a switch, and an alarm system. It does what it's supposed to do and stays out of the way. The occasional brief power outages that would otherwise shut down communications for a full reboot cycle are a nonissue. Twice since putting it into service there have been extended power outages, and both times the cable company has gone offline before the T750 batteries expired. What more could I ask of it? October 1, 2014
Rated 5 out of 5 by 2 years and running great. Almost forgot it was there. I have this unit watching over a production critical HP server and external backup drive. It's protected from most of our dusty amosphere, but has undergone several power losses, some planned and some not and kept its server running smoothly. Like its bigger brother, the 1500, it runs flawlessly. September 6, 2013
Rated 4 out of 5 by Great UPS. Does everything as promised. I needed a reliable UPS for a NAS device that I use for home computer backups. In the South, we have power outages often and this unit kicks right in without missing a beat each time. I would recommend to others looking for reliable power. October 29, 2012
Rated 5 out of 5 by Reliable and Long-lasting We have been using these for years in our network cabinets and they seem to last forever. They are reliable and long-lasting. December 9, 2011
  • 2016-08-24 T04:32:53.838-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2KGF6, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.